Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5kg, Jar, Synthetic, White

  • Mfr # 283 AC

  • Zoro # G0099648


product price: $1,890.99
/ea
Free Shipping & Returns

Key Features

Application
Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves
Base Formulation
Synthetic
Container Type
Jar
Size
0.5kg
Min. Operating Temp.
93 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
283 AC
Zoro #
G0099648
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5kg
Container Size
0.5 kg

Details

Application
Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves
Base Formulation
Synthetic
Container Type
Jar
Min. Operating Temp.
93 Degrees F
Maximum Operating Temperature
550 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
30 lb
Flash Point
No
Viscosity Index
134
Primary Additive
Sodium Nitrite
NSF Rating
Not Rated
Pour Point
-30 Degrees F
Thickener Type
PTFE
Color
White
Max. Operating Temp.
550 Degrees F
Item
Extreme Pressure Grease
Base Oil
Synthetic
Type
Anti-Corrosion Grease
Specific Gravity
1.89 to 1.93
Lubricant Additives
Sodium Nitrite
NLGI Grade
2
Grease Container
Jar
Lubricant NSF Rating
Not Rated
Grease Color
White
Series
283
Standards
ASTM D217, ASTM D2512, ASTM D2595, ASTM D445, ASTM D6184, ASTM D942, ASTM D97
Product Type
Multipurpose Grease
Thickener
PTFE
Minimum Operating Temperature
-29 Degrees F
NLGI Viscosity Grade
2
Additive Included
Sodium Nitrite
Operating Temperature Range
34 Degrees to 288 Degrees C

Description

General Purpose Grease, 283 AZ Grease Base, Size 0.5kg, Container Type Jar, NLGI Grade 2, Color White, Temp. Range 34 Degrees to 288 Degrees F, Flash Point None, Specific Gravity 1.89 to 1.93, Timken OK Load 30 lb., Viscosity @ 40C 270, Viscosity @ 100C 26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.