Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.5kg, Jar, Synthetic, White

  • Mfr # GPL-222

  • Zoro # G0381711


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
15
Base Formulation
Synthetic
Container Type
Jar
Size
0.5kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL-222
Zoro #
G0381711
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5kg
Container Size
0.5 kg

Details

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
15
Base Formulation
Synthetic
Container Type
Jar
Min. Operating Temp.
145 Degrees F
Maximum Operating Temperature
270 Degrees F
Timken OK Load
30 lb
Viscosity Index
29
Primary Additive
Sodium Nitrite
NSF Rating
Not Rated
Pour Point
81 Degrees F
Thickener Type
PTFE
Color
White
NLGI Grade
2
Series
GPL-222
Type
Anti-Corrosion Grease
Grease Container
Jar
Item
Anti-Corrosion Grease
Lubricant Additives
Sodium Nitrite
Specific Gravity
1.72 to 1.91
Grease Color
White
Max. Operating Temp.
270 Degrees F
Base Oil
Synthetic
Lubricant NSF Rating
Not Rated
Standards
ASTM D2595, ASTM D6184
Product Type
Multipurpose Grease
Minimum Operating Temperature
-81 Degrees F
Additive Included
Sodium Nitrite
NLGI Viscosity Grade
2
Environmentally Acceptable Lubricant
No
Thickener
PTFE
Operating Temperature Range
63 Degrees to 132 Degrees C

Description

General Purpose Grease, GPL-224 Grease Base, Size 0.5kg, Container Type Pail, NLGI Grade 2, Color White, Temp. Range 63 Degrees to 132 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.72 to 1.91, Timken OK Load 30 lb., Viscosity @ 40C 15, Viscosity @ 100C 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.