Zoro Homepage

0.8kg, Cartridge, Synthetic, Black

  • Mfr # GPL-214

  • Zoro # G0692435


product price: $590.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
68
Base Formulation
Synthetic
Container Type
Cartridge
Size
0.8kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL-214
Zoro #
G0692435
UPC #
-
Country of Origin
United States

Dimensions

Size
0.8kg
Container Size
1 kg

Details

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
68
Base Formulation
Synthetic
Container Type
Cartridge
Min. Operating Temp.
138 Degrees F
Maximum Operating Temperature
355 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
30 lb
Flash Point
No
Viscosity Index
111
Primary Additive
Molybdenum
NSF Rating
Not Rated
Pour Point
-60 Degrees F
Thickener Type
PTFE
Color
Black
Lubricant Additives
Molybdenum
Grease Container
Cartridge
NLGI Grade
2
Base Oil
Synthetic
Specific Gravity
1.75 to 1.93
Lubricant NSF Rating
Not Rated
Series
GPL
Max. Operating Temp.
354 Degrees F
Grease Color
Black
Type
Extreme Pressure Grease
Item
Extreme Pressure Grease
Standards
ASTM D2595, ASTM D6184
Product Type
Multipurpose Grease
Minimum Operating Temperature
-60 Degrees F
NLGI Viscosity Grade
2
Thickener
PTFE
Additive Included
Molybdenum
Operating Temperature Range
59 Degrees to 179 Degrees C

Description

General Purpose Grease, GPL-215 Grease Base, Size 0.8kg, Container Type Cartridge, NLGI Grade 2, Color Black, Temp. Range 59 Degrees to 179 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.75 to 1.93, Timken OK Load 30 lb., Viscosity @ 40C 60, Viscosity @ 100C 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.