Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

0.8kg, Cartridge, Synthetic, White

  • Mfr # 240 AC

  • Zoro # G0692730


product price: $2,813.96
/ea
Free Shipping & Returns

Key Features

Application
Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves
Base Formulation
Synthetic
Container Type
Cartridge
Size
0.8kg
Min. Operating Temp.
93 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240 AC
Zoro #
G0692730
UPC #
-
Country of Origin
United States

Dimensions

Size
0.8kg
Container Size
1 kg

Details

Application
Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves
Base Formulation
Synthetic
Container Type
Cartridge
Min. Operating Temp.
93 Degrees F
Maximum Operating Temperature
550 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
30 lb
Flash Point
No
Viscosity Index
134
NSF Rating
H1
Pour Point
-30 Degrees F
Thickener Type
PTFE
Color
White
Type
High Temperature Grease
Grease Container
Cartridge
Item
High Temperature Grease
Series
240
Base Oil
Synthetic
Grease Color
White
NLGI Grade
2
Max. Operating Temp.
550 Degrees F
Lubricant NSF Rating
Not Rated
Specific Gravity
1.89 to 1.93
Standards
ASTM D217, ASTM D2512, ASTM D2595, ASTM D445, ASTM D6184, ASTM D942, ASTM D97, MIL PRF-27617, NSF H-1 Rated
Product Type
Multipurpose Grease
Minimum Operating Temperature
-29 Degrees F
Thickener
PTFE
NLGI Viscosity Grade
2
Operating Temperature Range
34 Degrees to 288 Degrees C

Description

General Purpose Grease, 240 AZ Grease Base, Size 0.8kg, Container Type Cartridge, NLGI Grade 2, Color White, Temp. Range 34 Degrees to 288 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93, Timken OK Load 30 lb., Viscosity @ 40C 270, Viscosity @ 100C 26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.