0.8kg White Anti-Corrosion Grease Cartridge

  • Mfr # GPL-226

  • Zoro # G0099246


product price: $612.89
/ea
Free Shipping & Returns

Key Features

NSF Rating
H1
Series
GPL
Lubricant NSF Rating
H1 Food Grade
Specific Gravity
1.95
Container Type
Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL-226
Zoro #
G0099246
UPC #
-
Country of Origin
United States

Dimensions

Container Size
0.8 kg
Size
0.8kg

Details

Item
Anti-Corrosion Grease
NSF Rating
H1
Series
GPL
Lubricant NSF Rating
H1 Food Grade
Specific Gravity
1.95
Container Type
Cartridge
Timken OK Load
50 lb
Base Oil
Synthetic
Grease Container
Cartridge
Flash Point
No
Color
White
Grease Color
White
Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
Min. Operating Temp.
97 Degrees F
NLGI Grade
2
Lubricant Additives
Sodium Nitrite
Type
Anti-Corrosion Grease
Four-Ball Wear
Not Specified
Max. Operating Temp.
500 Degrees F
Grease Thickener
PTFE
Temp. Range
36 260 Degrees C
ISO Viscosity Grade
220
Pour Point
-33 Degrees F
Viscosity Index
134
Standards
ASTM D2595, ASTM D6184
Additive Included
Sodium Nitrite
Minimum Operating Temperature
-33 Degrees F
Thickener
PTFE
NLGI Viscosity Grade
2
Maximum Operating Temperature
500 Degrees F

Description

General Purpose Grease, GPL-227 Grease Base, Size 0.8kg, Container Type Cartridge, NLGI Grade 2, Color White, Temp. Range 36 260 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.95, Timken OK Load 50 lb., Viscosity @ 40C 240, Viscosity @ 100C 25, Metal Detectable No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.