Zoro Homepage

2 oz., Tube, Synthetic, Black

  • Mfr # GPL-217

  • Zoro # G1812015


product price: $67.95
/ea

Key Features

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
460
Base Formulation
Synthetic
Container Type
Tube
Size
2 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL-217
Zoro #
G1812015
UPC #
-
Country of Origin
United States

Dimensions

Size
2 oz.
Container Size
2 oz

Details

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
460
Base Formulation
Synthetic
Container Type
Tube
Min. Operating Temp.
86 Degrees F
Maximum Operating Temperature
550 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
30 lb
Flash Point
No
Viscosity Index
145
Primary Additive
Molybdenum
NSF Rating
Not Rated
Pour Point
-22 Degrees F
Thickener Type
PTFE
Color
Black
Base Oil
Synthetic
Grease Container
Tube
Lubricant Additives
Molybdenum
Lubricant NSF Rating
Not Rated
Grease Color
Black
Specific Gravity
1.78 to 1.95
Item
Extreme Pressure Grease
Max. Operating Temp.
550 Degrees F
NLGI Grade
2
Series
GPL
Standards
ASTM D2595, ASTM D6184
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Thickener
PTFE
Minimum Operating Temperature
-22 Degrees F
Additive Included
Molybdenum
Operating Temperature Range
30 Degrees to 288 Degrees C

Description

General Purpose Grease, GPL-220 Grease Base, Size 2 oz., Container Type Tube, NLGI Grade 2, Color Black, Temp. Range 30 Degrees to 288 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.78 to 1.95, Timken OK Load 30 lb., Viscosity @ 40C 440, Viscosity @ 100C 42

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.