Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 oz., Tube, Synthetic, White

  • Mfr # 240 AB

  • Zoro # G0350616


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Application
Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves
Base Formulation
Synthetic
Container Type
Tube
Size
2 oz.
Min. Operating Temp.
104 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240 AB
Zoro #
G0350616
UPC #
-
Country of Origin
United States

Dimensions

Size
2 oz.
Container Size
2 oz

Details

Application
Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves
Base Formulation
Synthetic
Container Type
Tube
Min. Operating Temp.
104 Degrees F
Maximum Operating Temperature
449 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
30 lb
Flash Point
No
Viscosity Index
113
NSF Rating
H1
Pour Point
-40 Degrees F
Thickener Type
PTFE
Color
White
Item
High Temperature Grease
Grease Color
White
Specific Gravity
1.89 to 1.93
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
450 Degrees F
NLGI Grade
2
Grease Container
Tube
Base Oil
Synthetic
Series
240
Standards
ASTM D217, ASTM D2512, ASTM D2595, ASTM D445, ASTM D6184, ASTM D942, ASTM D97, MIL PRF-27617, NSF H-1 Rated
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Thickener
PTFE
Minimum Operating Temperature
-40 Degrees F
Operating Temperature Range
40 Degrees to 232 Degrees C

Description

General Purpose Grease, 240 AC Grease Base, Size 2 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 40 Degrees to 232 Degrees F, Specific Gravity 1.89 to 1.93, Timken OK Load 30 lb., Viscosity @ 40C 86, Viscosity @ 100C 10.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.