Zoro Homepage

2 oz., Tube, Synthetic, White

  • Mfr # EG 2000

  • Zoro # G0099541


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Application
Bearings, Chains, Circuit Boards, Electronics, O-Rings, Rollers, Valves
Base Formulation
Synthetic
Container Type
Tube
Size
2 oz.
Min. Operating Temp.
93 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EG 2000
Zoro #
G0099541
UPC #
-
Country of Origin
United States

Dimensions

Size
2 oz.
Container Size
2 oz

Details

Application
Bearings, Chains, Circuit Boards, Electronics, O-Rings, Rollers, Valves
Base Formulation
Synthetic
Container Type
Tube
Min. Operating Temp.
93 Degrees F
Maximum Operating Temperature
550 Degrees F
Timken OK Load
30 lb
NSF Rating
Not Rated
Thickener Type
PTFE
Color
White
Base Oil
Synthetic
Item
Electronic Grade Grease
Grease Color
White
NLGI Grade
2
Max. Operating Temp.
550 Degrees F
Lubricant NSF Rating
Not Rated
Type
Electronic Grade Grease
Specific Gravity
2 at 0 Degrees C
Series
EG 2000
Grease Container
Tube
Standards
ASTM D217, ASTM D2512, ASTM D445, ASTM D97, ASTM D972, FTMS 791B 321.1, FTMS 791B 350.1
Product Type
Multipurpose Grease
Minimum Operating Temperature
-30 Degrees F
Environmentally Acceptable Lubricant
No
NLGI Viscosity Grade
2
Thickener
PTFE
Operating Temperature Range
34 Degrees to 288 Degrees C

Description

Grease, EG 2000 Base, Size 2 oz., Container Type Tube, NLGI Grade Grade 2, Color White, Temp. Range 34 Degrees to 288 Degrees C, Flash Point No, Four-Ball Wear Not Specified, Specific Gravity 2 at 0 Degrees C, Timken OK Load 30 lb., Viscosity @ 40C 270, Viscosity @ 100C 26, Metal Detectable No, Application Electronic Grease, Valves, O-Rings Seals, Pumps

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.