Zoro Homepage

2 oz, Tube, Synthetic, White

  • Mfr # GPL-224

  • Zoro # G0381696


product price: $63.39
/ea

Key Features

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
68
Base Formulation
Synthetic
Container Type
Tube
Size
2 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL-224
Zoro #
G0381696
UPC #
-
Country of Origin
United States

Dimensions

Size
2 oz

Details

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
68
Base Formulation
Synthetic
Container Type
Tube
Min. Operating Temp.
123 Degrees F
Maximum Operating Temperature
355 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
30 lb
Flash Point
No
Viscosity Index
111
Primary Additive
Sodium Nitrite
NSF Rating
Not Rated
Pour Point
-60 Degrees F
Thickener Type
PTFE
Color
White
Lubricant NSF Rating
Not Rated
Item
Moisture Resistant Bearing Grease
Type
Moisture-Resistant Bearing Grease
Specific Gravity
1.93
NLGI Grade
2
Series
GPL-224
Standards
ASTM D2595, ASTM D6184
NLGI Viscosity Grade
2
Environmentally Acceptable Lubricant
No

Description

General Purpose Grease, GPL-225 Grease Base, Size 2 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 51 Degrees to 171 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.75 to 1.93, Timken OK Load 30 lb., Viscosity @ 40C 60, Viscosity @ 100C 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.