Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 oz., Tube, Synthetic, White

  • Mfr # GPL-407

  • Zoro # G0099115


product price: $66.15
/ea

Key Features

Application
Bearings, Bushings, Rollers, Seals, Valve
Base Formulation
Synthetic
Container Type
Tube
Size
2 oz.
Min. Operating Temp.
88 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL-407
Zoro #
G0099115
UPC #
-
Country of Origin
United States

Dimensions

Size
2 oz.
Container Size
2 oz

Details

Application
Bearings, Bushings, Rollers, Seals, Valve
Base Formulation
Synthetic
Container Type
Tube
Min. Operating Temp.
88 Degrees F
Maximum Operating Temperature
750 Degrees F
Timken OK Load
60 lb
NSF Rating
Not Rated
Thickener Type
Silica
Color
White
Lubricant NSF Rating
Not Rated
Lubricant Additives
Silica
Specific Gravity
1.95
NLGI Grade
2
Type
High Temperature Grease
Grease Color
White
Grease Container
Tube
Base Oil
Synthetic
Item
Multipurpose Grease
Max. Operating Temp.
750 Degrees F
Series
GPL-407
Product Type
Multipurpose Grease
Environmentally Acceptable Lubricant
No
Minimum Operating Temperature
88 Degrees F
NLGI Viscosity Grade
2
Thickener
Silica
Additive Included
Silica
Operating Temperature Range
31 Degrees to 399 Degrees C

Description

General Purpose Grease, NRT-8900/PFPE Base, Size 2 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 31 Degrees to 399 Degrees F, Flash Point None, Specific Gravity 1.95, Timken OK Load 60 lb., Viscosity @ 40C 440, Viscosity @ 100C 42, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.