Zoro Homepage

2 oz., Tube, Synthetic, White

  • Mfr # NRT-8904

  • Zoro # G0381669


product price: $85.19
/ea
Free Shipping & Returns

Key Features

Application
Automotive Components, Bearings, Compressors, Motor Bearings, O-Rings, Pumps, Regulators, Turbine Generators, Valves
ISO Viscosity Grade
60
Base Formulation
Synthetic
Container Type
Tube
Size
2 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NRT-8904
Zoro #
G0381669
UPC #
-
Country of Origin
United States

Dimensions

Size
2 oz.
Container Size
2 oz

Details

Application
Automotive Components, Bearings, Compressors, Motor Bearings, O-Rings, Pumps, Regulators, Turbine Generators, Valves
ISO Viscosity Grade
60
Base Formulation
Synthetic
Container Type
Tube
Min. Operating Temp.
-60 Degrees F
Maximum Operating Temperature
354 Degrees F
Timken OK Load
60 lb
NSF Rating
Not Rated
Thickener Type
PTFE
Color
White
Lubricant NSF Rating
Not Rated
Specific Gravity
1.35
Max. Operating Temp.
354 Degrees F
NLGI Grade
2
Grease Color
White
Base Oil
Synthetic
Series
NRT-8904
Item
Multipurpose Grease
Grease Container
Tube
Type
High Temperature Grease
Standards
Air Liquide, ASTM D445, ASTM D972, BAM, BOC, General Dynamics, NASA, Praxair
Product Type
Multipurpose Grease
Environmentally Acceptable Lubricant
No
NLGI Viscosity Grade
2
Thickener
PTFE
Minimum Operating Temperature
-60 Degrees F
Operating Temperature Range
31 Degrees to 399 Degrees C

Description

Multipurpose Grease,NRT-8904,Tube,2 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.