Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 oz., Tube, Synthetic, White

  • Mfr # XHT-ACX

  • Zoro # G0098990


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Application
Aluminum Can Manufacturing Bearings, Bearings, Brick Kiln Car Bearings, Conveyor Systems in glass and Aluminum Plants, Corrugator and Paper Machine Bearings, High Temperature Fans, High Temperature Ovens, Paint Plant Conveyor Bearings, Rod Mills, Tenter Frames, Textile Calender Roll Bearings, Textile Equipment, Valve Lubrication, Ventilation Fan Bearing Grease, Welding Machines
Base Formulation
Synthetic
Container Type
Tube
Size
2 oz.
Min. Operating Temp.
50 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XHT-ACX
Zoro #
G0098990
UPC #
-
Country of Origin
United States

Dimensions

Size
2 oz.
Container Size
2 oz

Details

Application
Aluminum Can Manufacturing Bearings, Bearings, Brick Kiln Car Bearings, Conveyor Systems in glass and Aluminum Plants, Corrugator and Paper Machine Bearings, High Temperature Fans, High Temperature Ovens, Paint Plant Conveyor Bearings, Rod Mills, Tenter Frames, Textile Calender Roll Bearings, Textile Equipment, Valve Lubrication, Ventilation Fan Bearing Grease, Welding Machines
Base Formulation
Synthetic
Container Type
Tube
Min. Operating Temp.
50 Degrees F
Maximum Operating Temperature
572 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
60 lb
Flash Point
No
Primary Additive
Sodium Nitrite
NSF Rating
H1
Thickener Type
PTFE
Color
White
Item
High Temperature Grease
Lubricant NSF Rating
Not Rated
Specific Gravity
1.99
Grease Container
Tube
Series
XHT
Lubricant Additives
Sodium Nitrite
Max. Operating Temp.
572 Degrees F
Base Oil
Synthetic
NLGI Grade
2
Grease Color
White
Type
High Temperature Grease
Standards
ASTM D1743
Product Type
Multipurpose Grease
Additive Included
Sodium Nitrite
Thickener
PTFE
Minimum Operating Temperature
14 Degrees F
NLGI Viscosity Grade
2
Operating Temperature Range
10 to 300 Degrees C

Description

General Purpose Grease, XHT-BD Grease Base, Size 2 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 10 Degrees to 300 Degrees F, Flash Point None, Specific Gravity 1.99, Timken OK Load 60 lb., Viscosity @ 40C 738, Viscosity @ 100C 65

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.