Zoro Homepage

20kg White Moisture-Resistant Bearing Grease Pail

  • Mfr # GPL-225

  • Zoro # G0099325


product price: $14,075.99
/ea
Free Shipping & Returns

Key Features

NSF Rating
H1
Series
GPL
Min. Operating Temp.
97 Degrees F
Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
Base Oil
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL-225
Zoro #
G0099325
UPC #
-
Country of Origin
United States

Dimensions

Container Size
44 lb

Details

Item
Moisture Resistant Bearing Grease
NSF Rating
H1
Series
GPL
Min. Operating Temp.
97 Degrees F
Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
Base Oil
Synthetic
Lubricant NSF Rating
H1 Food Grade
Timken OK Load
50 lb
Color
White
Grease Container
Pail
Specific Gravity
1.94
Grease Color
White
Grease Thickener
PTFE
Lubricant Additives
Sodium Nitrite
Max. Operating Temp.
400 Degrees F
Type
Moisture-Resistant Bearing Grease
Four-Ball Wear
Not Specified
NLGI Grade
2
Flash Point
No
Container Type
Pail
Standards
ASTM D2595, ASTM D6184
Pour Point
-33 Degrees F
ISO Viscosity Grade
150
Viscosity Index
124
Thickener
PTFE
Minimum Operating Temperature
-33 Degrees F
Maximum Operating Temperature
400 Degrees F
NLGI Viscosity Grade
2
Additive Included
Sodium Nitrite
Environmentally Acceptable Lubricant
Yes

Description

General Purpose Grease, GPL-226 Grease Base, Size 20kg, Container Type Pail, NLGI Grade 2, Color White, Temp. Range 36 Degrees to 204 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.76 to 1.94, Timken OK Load 50 lb., Viscosity @ 40C 160, Viscosity @ 100C 18

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.