Zoro Homepage

4 oz., Dropper Bottle, Synthetic, Clear

  • Mfr # 1514

  • Zoro # G0706399


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Application
Activators, Chains, Gaskets, Seals, Valves
ISO Viscosity Grade
15
Base Formulation
Synthetic
Container Type
Dropper Bottle
Size
4 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1514
Zoro #
G0706399
UPC #
-
Country of Origin
United States

Dimensions

Size
4 oz.

Details

Application
Activators, Chains, Gaskets, Seals, Valves
ISO Viscosity Grade
15
Base Formulation
Synthetic
Container Type
Dropper Bottle
Four-Ball Wear
0.4mm
Flash Point
None
Viscosity Index
60
NSF Rating
H1 Food Grade
Pour Point
-65 Degrees F
Color
Clear
SAE Grade
2
Item
Vacuum Pump Lubricant
Lubricant NSF Rating
H1 Food Grade
Series
VPF
Food Grade
Yes
SAE Viscosity Grade
2
Viscosity @ 40 Deg C
32 cSt
Viscosity @ 100 Deg C
7.2 cSt

Description

Vacuum Pump Lubricant, Container Size 4 fl oz, Container Type Dropper Bottle, SAE Viscosity Grade 2, ISO Viscosity Grade 15, Viscosity Index 60, Flash Point None, Food Grade Yes, Series VPF, Application Activators, Chains, Gaskets, Seals, Valves, Base Oil Synthetic, Viscosity @ 40C 32 cSt, Viscosity @ 100C 7.2 cSt

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.