Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7kg, Pail, Synthetic, Black

  • Mfr # GPL-215

  • Zoro # G0692426


product price: $5,162.99
/ea
Free Shipping & Returns

Key Features

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
150
Base Formulation
Synthetic
Container Type
Pail
Size
7kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL-215
Zoro #
G0692426
UPC #
-
Country of Origin
United States

Dimensions

Size
7kg
Container Size
7 kg

Details

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
150
Base Formulation
Synthetic
Container Type
Pail
Min. Operating Temp.
97 Degrees F
Maximum Operating Temperature
400 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
30 lb
Flash Point
No
Viscosity Index
124
Primary Additive
Molybdenum
NSF Rating
Not Rated
Pour Point
-33 Degrees F
Thickener Type
PTFE
Color
Black
Max. Operating Temp.
400 Degrees F
Base Oil
Synthetic
Lubricant Additives
Molybdenum
Lubricant NSF Rating
Not Rated
Series
GPL
Item
Extreme Pressure Grease
Grease Color
Black
Grease Container
Pail
NLGI Grade
2
Type
Extreme Pressure Grease
Specific Gravity
1.76 to 1.94
Standards
ASTM D2595, ASTM D6184
Product Type
Multipurpose Grease
Additive Included
Molybdenum
Thickener
PTFE
NLGI Viscosity Grade
2
Minimum Operating Temperature
-33 Degrees F
Operating Temperature Range
36 Degrees to 204 Degrees C

Description

General Purpose Grease, GPL-217 Grease Base, Size 7kg, Container Type Pail, NLGI Grade 2, Color Black, Temp. Range 36 Degrees to 204 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.76 to 1.94, Timken OK Load 30 lb., Viscosity @ 40C 160, Viscosity @ 100C 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.