Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7kg, Pail, Synthetic, White

  • Mfr # 240 AC

  • Zoro # G0692749


product price: $25,787.99
/ea
Free Shipping & Returns

Key Features

Application
Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves
Base Formulation
Synthetic
Container Type
Pail
Size
7kg
Min. Operating Temp.
93 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240 AC
Zoro #
G0692749
UPC #
-
Country of Origin
United States

Dimensions

Size
7kg
Container Size
7 kg

Details

Application
Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves
Base Formulation
Synthetic
Container Type
Pail
Min. Operating Temp.
93 Degrees F
Maximum Operating Temperature
550 Degrees F
Four-Ball Wear
Not Specified
Timken OK Load
30 lb
Flash Point
No
Viscosity Index
134
NSF Rating
H1
Pour Point
-30 Degrees F
Thickener Type
PTFE
Color
White
NLGI Grade
2
Type
High Temperature Grease
Base Oil
Synthetic
Max. Operating Temp.
550 Degrees F
Lubricant NSF Rating
Not Rated
Grease Container
Pail
Grease Color
White
Item
High Temperature Grease
Specific Gravity
1.89 to 1.93
Series
240
Standards
ASTM D217, ASTM D2512, ASTM D2595, ASTM D445, ASTM D6184, ASTM D942, ASTM D97, MIL PRF-27617, NSF H-1 Rated
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Thickener
PTFE
Minimum Operating Temperature
-29 Degrees F
Operating Temperature Range
34 Degrees to 288 Degrees C

Description

General Purpose Grease, 240 AZ Grease Base, Size 7kg, Container Type Pail, NLGI Grade 2, Color White, Temp. Range 34 Degrees to 288 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93, Timken OK Load 30 lb., Viscosity @ 40C 270, Viscosity @ 100C 26

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.