8 oz., Tube, Synthetic, White
Mfr # 240 AC
Zoro # G1579116
product price:Â $1,375.99
/ea
Free Shipping & Returns
Key Features
Container Type
Tube
Container Capacity
8 oz
Color
White
Operating Temperature - Maximum
550 Degrees F
Operating Temperature - Minimum
-29 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
240 AC
Zoro #
G1579116
UPC #
-
Country of Origin
United States
Details
Item
Multipurpose Grease
Container Type
Tube
Container Capacity
8 oz
Color
White
Operating Temperature - Maximum
550 Degrees F
Operating Temperature - Minimum
-29 Degrees F
NSF Rating
H1
Base Lubricant
Synthetic
Application
Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves
Timken OK Load
30 lb
Pour Point
-30 Degrees F
Specific Gravity
1.89 to 1.93
Standards
ASTM D217, ASTM D2512, ASTM D2595, ASTM D445, ASTM D6184, ASTM D942, ASTM D97, MIL PRF-27617
Viscosity Index
134
Series
240 AC
Thickener
PTFE
Environmentally Acceptable Lubricant
No
NLGI Viscosity Grade
2
Description
General Purpose Grease, 240 AD Grease Base, Size 8 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 34 Degrees to 288 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93, Timken OK Load 30 lb., Viscosity @ 40C 270, Viscosity @ 100C 26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.