Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 oz., Tube, Synthetic, White

  • Mfr # GPL-203

  • Zoro # G1578958


product price: $235.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
32
Base Formulation
Synthetic
Container Type
Tube
Size
8 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPL-203
Zoro #
G1578958
UPC #
-
Country of Origin
United States

Dimensions

Size
8 oz.
Container Size
8 oz

Details

Application
Automotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
ISO Viscosity Grade
32
Base Formulation
Synthetic
Container Type
Tube
Min. Operating Temp.
140 Degrees F
Maximum Operating Temperature
310 Degrees F
Timken OK Load
30 lb
Viscosity Index
92
NSF Rating
H1
Pour Point
-76 Degrees F
Thickener Type
PTFE
Color
White
Specific Gravity
1.89 to 1.93 at 75 Degrees F
Grease Container
Tube
Item
Multipurpose Grease
Max. Operating Temp.
307 Degrees F
Lubricant NSF Rating
Not Rated
Grease Color
White
Base Oil
Synthetic
NLGI Grade
2
Series
GPL-203
Standards
ASTM D2595, ASTM D6184
Product Type
Multipurpose Grease
NLGI Viscosity Grade
2
Environmentally Acceptable Lubricant
No
Minimum Operating Temperature
-76 Degrees F
Thickener
PTFE
Operating Temperature Range
60 Degrees to 153 Degrees C

Description

General Purpose Grease, GPL-204 Grease Base, Size 8 oz., Container Type Tube, NLGI Grade 2, Color White, Temp. Range 60 Degrees to 153 Degrees F, Flash Point None, Four-Ball Wear Not Specified, Specific Gravity 1.89 to 1.93 at 75 Degrees F, Timken OK Load 30 lb., Viscosity @ 40C 30, Viscosity @ 100C 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.