Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aerospace Lubricant, 0.5 oz, Packet, PFPE, White

  • Mfr # FPG 028

  • Zoro # G7673281


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Application
Long Lasting for Parts that Require Dry, Thin Film
Lubricant Type
Aerospace Lubricant
Base Formulation
PFPE
Container Type
Packet
Net Weight
0.5 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FPG 028
Zoro #
G7673281
UPC #
812894026666
Country of Origin
United States

Dimensions

Size
0.5 oz
Container Size
0.5 oz

Details

Application
Long Lasting for Parts that Require Dry, Thin Film
Lubricant Type
Aerospace Lubricant
Base Formulation
PFPE
Container Type
Packet
Net Weight
0.5 oz
Min. Operating Temp.
-100 Degrees F
Maximum Operating Temperature
399 Degrees F
Flash Point
None
Lubricant Film
Wet
NSF Rating
Not Rated
Pour Point
-92 Degrees F
Color
White
Lubricant NSF Rating
Not Rated
Specific Gravity
1.89
Item
Aerospace Lubricant
Series
FPG
VOC Content
Not Specified
Standards
Mil Spec PRF 27617
GHS Flammability Rating
Flammable Liquid (Category 3)
Product Type
Lubricant
For Use On
And As A Lubricant For O-Rings And Elastomers, For Bearings, Gears
Resistance Properties
Heat Resistant
NLGI Viscosity Grade
2
Minimum Operating Temperature
-99 Degrees F
Additive Included
No Additives

Description

Aerospace Lubricant, Product Type Lubricant, Series FPG, Container Type Packet, Container Size 0.5 oz, For Use On And As A Lubricant For O-Rings And Elastomers, For Bearings, Gears, NLGI Viscosity Grade 2, Standards Mil Spec PRF 27617, Color White, Flash Point None, Maximum Operating Temperature 399 Degrees F, Minimum Operating Temperature -99 Degrees F, Net Weight 0.5 oz, Pour Point -92 Degrees F, Resistance Properties Heat Resistant, Specific Gravity 1.89

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.