Zoro Homepage

Aerospace Lubricant, 1 oz., Syringe, PFPE, Colorless

  • Mfr # LAS143AC

  • Zoro # G0706688


product price: $59.85
/ea

Key Features

Application
For Seals, Valves, Gaskets, Chains and Activators
Lubricant Type
Aerospace Lubricant
ISO Viscosity Grade
220
Base Formulation
PFPE
Size
1 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAS143AC
Zoro #
G0706688
UPC #
-
Country of Origin
United States

Dimensions

Size
1 oz.
Container Size
0.5 oz

Details

Application
For Seals, Valves, Gaskets, Chains and Activators
Lubricant Type
Aerospace Lubricant
ISO Viscosity Grade
220
Base Formulation
PFPE
Container Type
Syringe
Min. Operating Temp.
-30 Degrees F
Maximum Operating Temperature
550 Degrees F
Four-Ball Wear
0.4mm
Flash Point
None
Viscosity Index
134
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H2
Pour Point
-30 Degrees F
Color
Colorless
Specific Gravity
1.86 to 1.91 at 75 Degrees F
Series
143AC
Item
Aerospace Lubricant
Chemical Base
Synthetic Oil
SAE Grade
2
Lubricant NSF Rating
Not Rated
Max. Operating Temp.
550 Degrees F
Lubricant Container
Syringe
GHS Flammability Rating
Non-Flammable
VOC Content
0 %
Lubricant Application
Aerospace Lubricant
Flammability
Non-Flammable
Net Fill
0.5 oz
50 State VOC Compliant
Yes
Odorless
Yes
Operating Temp. Range
-30 Degrees to 550 Degrees F
Lubricant Base
PFPE
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Odor
Odorless
Operating Temperature - Maximum
550 Degrees F
Operating Temperature - Minimum
-30 Degrees F
Container Capacity
0.5 oz
Base Lubricant
PFPE
Primary Additives
No Additives
Post-Application Film
Wet

Description

Aerospace Lubricant, Wet, Krytox, 143AC, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Syringe, PFPE, No Additives Primary Additive, Min. Operating Temp. -30 Degrees F, Max. Operating Temp. 550 Degrees F, NSF Rating H2, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, Not USDA Certified Biobased Product USDA Certified Biobased Product

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.