Zoro Homepage

Lubricant, 0.5 oz., Dropper Bottle, PFPE, Colorless

  • Mfr # LABGPL104

  • Zoro # G1828517


product price: $31.29
/ea

Key Features

Application
For Seals, Valves, Gaskets, Chains and Activators
Lubricant Type
Lubricant
ISO Viscosity Grade
104
Base Formulation
PFPE
Size
0.5 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LABGPL104
Zoro #
G1828517
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5 oz.
Container Size
0.5 oz

Description

General Purpose Lubricant, Wet, Krytox, GPL104, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 355 Degrees F, NSF Rating H2, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, Not USDA Certified Biobased Product USDA Certified Biobased Product

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.