Zoro Homepage

Lubricant, 0.5 oz., Dropper Bottle, PFPE, Colorless

  • Mfr # LABGPL106

  • Zoro # G1828447


product price: $32.29
/ea

Key Features

Application
For Seals, Valves, Gaskets, Chains and Activators
Lubricant Type
Lubricant
ISO Viscosity Grade
220
Base Formulation
PFPE
Size
0.5 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LABGPL106
Zoro #
G1828447
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5 oz.
Container Size
0.5 oz

Details

Application
For Seals, Valves, Gaskets, Chains and Activators
Lubricant Type
Lubricant
ISO Viscosity Grade
220
Base Formulation
PFPE
Container Type
Dropper Bottle
Min. Operating Temp.
-33 Degrees F
Maximum Operating Temperature
500 Degrees F
Four-Ball Wear
0.4mm
Flash Point
None
Viscosity Index
134
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H2
Pour Point
-33 Degrees F
Color
Colorless
Specific Gravity
1.86 to 1.91 at 75 Degrees F
Item
High-Performance Lubricant
Lubricant Container
Dropper Bottle
Chemical Base
Synthetic Oil
SAE Grade
2
Max. Operating Temp.
500 Degrees F
Series
GPL106
Lubricant NSF Rating
Not Rated
VOC Content
0 %
GHS Flammability Rating
Non-Flammable
Odorless
Yes
50 State VOC Compliant
Yes
Lubricant Application
General Purpose Lubricant
Flammability
Non-Flammable
Net Fill
0.5 oz
Operating Temp. Range
-33 Degrees to 500 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Lubricant Base
PFPE
Post-Application Film
Wet
Operating Temperature - Maximum
500 Degrees F
Container Capacity
0.5 oz
Operating Temperature - Minimum
-33 Degrees F
Odor
Odorless
Base Lubricant
PFPE
Primary Additives
No Additives

Description

General Purpose Lubricant, Wet, Krytox, GPL106, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 500 Degrees F, NSF Rating H2, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, Not USDA Certified Biobased Product USDA Certified Biobased Product

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.