Zoro Homepage

Lubricant, 0.5kg, Pail, PFPE, Colorless

  • Mfr # LFGPL104

  • Zoro # G1828499


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Application
For Seals, Valves, Gaskets, Chains and Activators
Lubricant Type
Lubricant
ISO Viscosity Grade
104
Base Formulation
PFPE
Size
0.5kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFGPL104
Zoro #
G1828499
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5kg
Container Size
0.5 kg

Details

Application
For Seals, Valves, Gaskets, Chains and Activators
Lubricant Type
Lubricant
ISO Viscosity Grade
104
Base Formulation
PFPE
Container Type
Pail
Min. Operating Temp.
-60 Degrees F
Maximum Operating Temperature
355 Degrees F
Four-Ball Wear
0.4mm
Flash Point
None
Viscosity Index
111
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H2
Pour Point
-60 Degrees F
Color
Colorless
Lubricant NSF Rating
Not Rated
Specific Gravity
1.86 to 1.91 at 75 Degrees F
Max. Operating Temp.
355 Degrees F
Item
High-Performance Lubricant
Series
GPL104
Lubricant Container
Pail
Chemical Base
Synthetic Oil
SAE Grade
2
GHS Flammability Rating
Non-Flammable
VOC Content
0 %
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Operating Temp. Range
-60 Degrees to 355 Degrees F
Odorless
Yes
Lubricant Application
General Purpose Lubricant
Flammability
Non-Flammable
50 State VOC Compliant
Yes
Net Fill
0.5 kg
Lubricant Base
PFPE
Container Capacity
0.5 kg
Base Lubricant
PFPE
Operating Temperature - Maximum
355 Degrees F
Primary Additives
No Additives
Operating Temperature - Minimum
-60 Degrees F
Post-Application Film
Wet
Odor
Odorless

Description

General Purpose Lubricant, Wet, Krytox, GPL104, Net Fill 0.5 kg, Container Size 0.5 kg, Lubricant Container Pail, PFPE, No Additives Primary Additive, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 355 Degrees F, NSF Rating H2, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, Not USDA Certified Biobased Product USDA Certified Biobased Product

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.