Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lubricant, 2 oz., Dabber Bottle, PFPE, Colorless

  • Mfr # LCDGPL105

  • Zoro # G0705717


product price: $90.59
/ea
Free Shipping & Returns

Key Features

Application
For Seals, Valves, Gaskets, Chains and Activators
Lubricant Type
Lubricant
ISO Viscosity Grade
150
Base Formulation
PFPE
Size
2 oz.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCDGPL105
Zoro #
G0705717
UPC #
-
Country of Origin
United States

Dimensions

Size
2 oz.
Container Size
2 oz

Details

Application
For Seals, Valves, Gaskets, Chains and Activators
Lubricant Type
Lubricant
ISO Viscosity Grade
150
Base Formulation
PFPE
Container Type
Dabber Bottle
Min. Operating Temp.
-33 Degrees F
Maximum Operating Temperature
400 Degrees F
Four-Ball Wear
0.4mm
Flash Point
None
Viscosity Index
124
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H1
Pour Point
-33 Degrees F
Color
Colorless
Item
High-Performance Lubricant
Lubricant NSF Rating
H1 Food Grade
Lubricant Container
Dabber Bottle
Max. Operating Temp.
400 Degrees F
Chemical Base
Synthetic Oil
Specific Gravity
1.86 to 1.91 at 75 Degrees F
Series
GPL105
SAE Grade
2
GHS Flammability Rating
Non-Flammable
VOC Content
0 %
Lubricant Application
General Purpose Lubricant
Odorless
Yes
50 State VOC Compliant
Yes
Flammability
Non-Flammable
Operating Temp. Range
-33 Degrees to 400 Degrees F
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Net Fill
2 oz
Lubricant Base
PFPE
Odor
Odorless
Base Lubricant
PFPE
Operating Temperature - Maximum
400 Degrees F
Primary Additives
No Additives
Operating Temperature - Minimum
-33 Degrees F
Post-Application Film
Wet
Container Capacity
2 oz

Description

General Purpose Lubricant, Wet, Krytox, GPL105, Net Fill 2 oz, Container Size 2 oz, Lubricant Container Dabber Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. -33 Degrees F, Max. Operating Temp. 400 Degrees F, NSF Rating H1, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, Not USDA Certified Biobased Product USDA Certified Biobased Product

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.