Zoro Homepage

Oven Lubricant, 0.5 oz., Syringe, PFPE, Colorless

  • Mfr # LASXHT1000

  • Zoro # G0350607


product price: $56.19
/ea

Key Features

Application
For Seals, Valves, Gaskets, Chains and Activators
Lubricant Type
Oven Lubricant
ISO Viscosity Grade
460
Base Formulation
PFPE
Container Type
Syringe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LASXHT1000
Zoro #
G0350607
UPC #
-
Country of Origin
United States

Dimensions

Size
0.5 oz.
Container Size
0.5 oz

Details

Application
For Seals, Valves, Gaskets, Chains and Activators
Lubricant Type
Oven Lubricant
ISO Viscosity Grade
460
Base Formulation
PFPE
Container Type
Syringe
Min. Operating Temp.
23 Degrees F
Maximum Operating Temperature
680 Degrees F
Four-Ball Wear
0.4mm
Flash Point
None
Viscosity Index
171
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H2
Color
Colorless
Max. Operating Temp.
680 Degrees F
Item
High-Performance Lubricant
Lubricant NSF Rating
Not Rated
Chemical Base
Synthetic Oil
Specific Gravity
1.89 to 1.93 at 75 Degrees F
Lubricant Container
Syringe
Series
XHT1000
SAE Grade
2
VOC Content
0 %
GHS Flammability Rating
Non-Flammable
Lubricant Application
General Purpose Lubricant
Odorless
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Net Fill
0.5 oz
Operating Temp. Range
23 Degrees to 680 Degrees F
50 State VOC Compliant
Yes
Flammability
Non-Flammable
Lubricant Base
PFPE
Operating Temperature - Minimum
23 Degrees F
Container Capacity
0.5 oz
Odor
Odorless
Base Lubricant
PFPE
Operating Temperature - Maximum
680 Degrees F
Primary Additives
No Additives
Post-Application Film
Wet

Description

General Purpose Lubricant, Wet, Krytox, XHT1000, Net Fill 0.5 oz, Container Size 0.5 oz, Lubricant Container Syringe, PFPE, No Additives Primary Additive, Min. Operating Temp. 23 Degrees F, Max. Operating Temp. 680 Degrees F, NSF Rating H2, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, Not USDA Certified Biobased Product USDA Certified Biobased Product

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.