Zoro Homepage

Oven Lubricant, 2 oz., Dropper Bottle, PFPE, Colorless

  • Mfr # LCBXHT1000

  • Zoro # G0350598


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Application
For Seals, Valves, Gaskets, Chains and Activators
Lubricant Type
Oven Lubricant
ISO Viscosity Grade
460
Base Formulation
PFPE
Container Type
Dropper Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCBXHT1000
Zoro #
G0350598
UPC #
-
Country of Origin
United States

Dimensions

Size
2 oz.
Container Size
2 oz

Details

Application
For Seals, Valves, Gaskets, Chains and Activators
Lubricant Type
Oven Lubricant
ISO Viscosity Grade
460
Base Formulation
PFPE
Container Type
Dropper Bottle
Min. Operating Temp.
23 Degrees F
Maximum Operating Temperature
680 Degrees F
Four-Ball Wear
0.4mm
Flash Point
None
Viscosity Index
171
Lubricant Film
Wet
Primary Additive
No Additives
NSF Rating
H2
Color
Colorless
Lubricant Container
Dropper Bottle
Series
XHT1000
Specific Gravity
1.89 to 1.93 at 75 Degrees F
Lubricant NSF Rating
Not Rated
Item
High-Performance Lubricant
SAE Grade
2
Max. Operating Temp.
680 Degrees F
Chemical Base
Synthetic Oil
GHS Flammability Rating
Non-Flammable
VOC Content
0 %
50 State VOC Compliant
Yes
Odorless
Yes
USDA Certified Biobased Product
Not USDA Certified Biobased Product
Flammability
Non-Flammable
Operating Temp. Range
23 Degrees to 680 Degrees F
Net Fill
2 oz
Lubricant Application
General Purpose Lubricant
Lubricant Base
PFPE
Odor
Odorless
Base Lubricant
PFPE
Post-Application Film
Wet
Container Capacity
2 oz
Primary Additives
No Additives
Operating Temperature - Minimum
23 Degrees F
Operating Temperature - Maximum
680 Degrees F

Description

General Purpose Lubricant, Wet, Krytox, XHT1000, Net Fill 2 oz, Container Size 2 oz, Lubricant Container Dropper Bottle, PFPE, No Additives Primary Additive, Min. Operating Temp. 23 Degrees F, Max. Operating Temp. 680 Degrees F, NSF Rating H2, 50 State VOC Compliant Yes, VOC Content 0 Percent, Lubricant Color Colorless, Odorless Yes, Non-Flammable Flammability, Non-Flammable, Flash Point None, Not USDA Certified Biobased Product USDA Certified Biobased Product

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.