
Bullet Terminal, 10 AWG, 1000 PK
Mfr # 10384
Zoro # G7911426
product price: $54.45
/pk 1000, $0.05/eaKey Features
Type
Butt Splice
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Tongue Width
0.195 in
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10384
Zoro #
G7911426
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Tongue Width
0.195 in
Details
Item
Bullet Terminal
Type
Butt Splice
Insulated
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.