Zoro Homepage

Dual Monitor Stand, Black, 18 lb Cap.

  • Mfr # KS-27DMS

  • Zoro # G615709791


product price: $53.99
/ea

Key Features

For Use With
13 in to27 in Monitor
Standards
VESA 75mm or 100mm
Features
Supports up to (2) 27" Monitors
Color
Black
Weight Capacity
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS-27DMS
Zoro #
G615709791
UPC #
816220002645
Country of Origin
China

Details

For Use With
13 in to27 in Monitor
Standards
VESA 75mm or 100mm
Features
Supports up to (2) 27" Monitors
Color
Black
Weight Capacity
18 lb
Number of Monitors
2
Item
Monitor Stand
Includes
Cable Clips
Mount Mechanism
Bracket
Material
Plastic, Steel
Product Type
Dual Monitor Stand

Description

Monitor Stand, Material Plastic, Steel, Color Black, Weight Capacity 18 lb, Features Supports up to (2) 27 In. Monitors, Standards VESA 75mm or 100mm, Includes Cable Clips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.