Straight Tubing, 3/16 in Outside Dia, 6 ft Length, K

  • Mfr # 9511-6

  • Zoro # G7770318


product price:  $13.95
/ea

Key Features

Outside Dia.
3/16 in
Tube Size
3/16 in
Application
General Purpose
Copper Tube Shape
Straight
Wall Thickness
0.014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9511-6
Zoro #
G7770318
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/16 in
Tube Size
3/16 in
Wall Thickness
0.014 in
Tube Length
6 ft
Inside Dia.
0.125 in
Inside Diameter
0.125 in
Overall Length
36 in
Outside Diameter
3/16 in

Details

Application
General Purpose
Copper Tube Shape
Straight
Tube Material
Copper
Copper Tube Type
K
Item
Tubing
Copper Tube Coating
None
Soft/Hard
Hard
Temper
Hard
Material
Copper
System of Measurement
Inch

Description

Tubing, Application General Purpose, Copper Tube Type K, Inside Diameter 0.125 in, Material Copper, Outside Diameter 3/16 in, Overall Length 36 in, Temper Hard, Wall Thickness 0.014 in, System of Measurement Inch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.