Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tubing, Stainless Steel, 1/2" O.D., PK3

  • Mfr # 9623

  • Zoro # G9888551


product price: $45.69
/pk 3, $15.23/ea

Key Features

Outside Diameter
1/2 in
Wall Thickness
22 ga
Tube Material
Stainless Steel
Tube Length
3 ft
Outside Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9623
Zoro #
G9888551
UPC #
614121196230
Country of Origin
United States

Dimensions

Outside Diameter
1/2 in
Wall Thickness
22 ga
Tube Length
3 ft
Outside Dia.
1/2 in
Inside Dia.
0.063"
Overall Length
36 in

Details

Tube Material
Stainless Steel
Ferrule Included
No
Item
Tubing
Type
Seamless
Fabrication
Seamless
Material
Stainless Steel
System of Measurement
Inch

Description

Tubing, Fabrication Seamless, Material Stainless Steel, Outside Diameter 1/2 in, Overall Length 36 in, Wall Thickness 22 ga, System of Measurement Inch, Package Quantity 3

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.