Zoro Homepage

Twist-On Wire Connector, 14 AWG Max, Blue, 300/600 V, 2000 PK

  • Mfr # 20502

  • Zoro # G7916134


product price: $47.59
/pk 2000, $0.02/ea

Key Features

Type
Twist-On
Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG
Maximum Voltage
300/600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20502
Zoro #
G7916134
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
22 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Blue
Maximum Voltage
300/600 V
Minimum Wire Combination
(2) 22 AWG
Maximum Wire Combination
(3) 16 AWG
Maximum Operating Temperature
221 Degrees F
Termination Style
Twist-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.