Ksm
Ball Bearing, 1.25in. Bore, 3.125in. OD
Mfr # RMS 10ZZ
Zoro # G2085959
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Imperial Inch Series
- Bore Dia. 1-1/4"
- Cage Material 52100 Steel
- Outside Dia. 3.1250"
- Width 0.875"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON Motor 0.50 Hp General Purpose Motor, 1 Phase, 1800 Rpm, 115 V, 48Z Frame, Odp (S128)
- GAST Compressor System, Oil Free, 1.1 gal Tank (1760408)
- FASCO Motor208-230V 1600/1400RPM Blower (B45230)
- JIE DRIVES Gearbox Part 63 Output Flange (63 Output Flange)
- KSM Ball Bearing, 32mm OD, 2 Rubber Seals (6804 2RS)
- KSM Deep Groove Ball, 0.625in. Bore, 0.5in.W (1628-2RS)
- KSM Ball Bearing, 20mm Bore, 2 Rubber Seals (6904 2RS)
- SKF SKF 6206 2RS, Single Row Ball Bearings (6206 2RS)
- TRITAN Radial Ball Bearing, PS, 17mm, 6003 2RS (6003 2RS/C3 PRX)
- NTN NTN 8507, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 21 Mm W Single Sealed (8507)
- NTN NTN 6203ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 40 Mm Od X 12 Mm W Double Shielded (6203ZZ)
- Ksm Radial Ball Bearings