This item is Discontinued.

Ksm Ball Bearing, 45mm Bore, 2 Rubber Seals 2101096623

Ball Bearing, 45mm Bore, 2 Rubber Seals (Discontinued)

  • Mfr # 2101096623
  • Zoro # G2085679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2101096623
Zoro #
G2085679
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
45mm
Outside Dia.
85mm
Width
19mm

Details

Item
Radial Ball Bearing
Bearing Type
Stainless Steel Sealed
Cage Material
440 Stainless Steel
Temp. Range
-20 Degrees to 212 Degrees F
Lubrication
Grade 2 Lithium Based Grease
Industry Number
SS6209 2RS
Max. RPM
7000

Description

Ball Bearing,45mm Bore,2 Rubber Seals

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.