Kt Pro Tools
1/2" Drive Socket Set, SAE, Metric, 47 pcs
Mfr # A4005CR
Zoro # G0573065
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE, Metric
- SAE or Metric SAE, Metric
- Number of Pieces 47
- Includes (11) 1/2" Drive Standard Socket 12 Point: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; (15) Standard Socket 12 Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm; (8) Deep Socket 12 Point: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; (10) Deep Socket: 12 Point: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; (1) Reversible Ratchet: 10"; (2) Extension Bars: 2", 5"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 12 Point Standard SAE Socket 1-11/16" (80856)
- JET Chuck Guard, 75mm, 3 lb. (10810401A1)
- ZORO SELECT Chucking Reamer, 0.2510 In, 6 Flute, Cobalt (1435-0.251)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set, 19-Piece (3/8 - 1-1/2 in.) (SHD92015)
- LTI TOOLS Socket Set, 13 Pieces, Standard, 6 Point (LT1920)
- KD TOOLS 1/4" Drive Deep Socket Set, SAE, 10 pcs (80305)
- WESTWARD 3/4" Drive Socket Wrench Set SAE 21 Pieces 19 mm to 50 mm , Chrome (4YP83)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 78-Piece (3/8-1-5/16 in., 10-32 mm) (SHD92215)
- DYNAMIC Tools 3/4" Drive 21Pcs 12 Point, Std Length, SAE Socket Set, 7/8" - 2" (D023000)
- URREA 3/8" Drive Deep Socket, SAE, 13 pcs (52114)
- DYNAMIC Tools 3/8" Drive 9 Piece Long, Torx® Socket Set, T15 - T55 (D010019)
- Kt Pro Tools Socket Sets