This item is Discontinued.

Kufo Seco Kufo Seco DC104SWM44 Magnetic Starter Switch for 10 HP 440V-60 hz-3 HP DC104SWM44

Kufo Seco DC104SWM44 Magnetic Starter Switch for 10 HP 440V-60 hz-3 HP (Discontinued)

  • Mfr # DC104SWM44
  • Zoro # G704085959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC104SWM44
Zoro #
G704085959
UPC #
853510003401
Country of Origin
China

Description

The DC104SWM44 is an industrial grade magnetic starter switch. It is designated for 10 hp 440V / 60 hz / 3ph equipment only. It protect your equipment against thermal overload.
  • When the power is interrupted, it will automatically shutdown your equipment.
  • high quality plastic ensures durability.
  • Compact design and lightweight for easy handling.
  • On/off Switches provides easy operation.
  • Depth (in.): 5.5.
  • Height (in.): 7.5.
  • Width (in.): 4.
  • Color Family: White.
  • Material: Plastic.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.