This item is Discontinued.

Kugel Front Rear Wheel Bearing And Hub Assembly Kit For 2006-2007 Mazda 6 Mazdaspeed K70-101583

Front Rear Wheel Bearing And Hub Assembly Kit For 2006-2007 Mazda 6 Mazdaspeed (Discontinued)

  • Mfr # K70-101583
  • Zoro # G512228494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K70-101583
Zoro #
G512228494
UPC #
827098768731
Country of Origin
Unknown

Description

Kugel Bearings use premium quality Chevron Grade 2 molybdenum grease


  • Exclusive multi-lip seals are made with Nitrile Rubber (NBR) which can successfully function at temperatures of-40°C while resisting contaminants from fluids and debris
  • Manufactured with CNC tooling, automated grinding and assembly lines for increased consistency
  • Inner rings are made of AISI 52100 alloy (high carbon) steel, low-alloy chromium steel, which meets ASTM International quality standards
  • Core made of high tensile, heat-treatable AISI 1065 high-carbon steel
  • Assembly is precision processed and pre-coated with anti-corrosion lubricant, it not only makes lubricating the bearings easy, but also helps prevent corrosion of the hub
  • Part Reference Numbers : H510063 510063 FW50
  • Kit Includes: 2x Front Wheel Bearing (Both Side) + 2x Rear Wheel Bearing and Hub Assembly (Both Side)
  • Kit Variations: K70-101138
  • Part Reference Numbers : H510063 510063 FW50 H512271 512271 BR930411 HA590100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.