Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kugel Front Wheel Bearing Pair For Kia Rio Hyundai Accent K70-101399

Front Wheel Bearing Pair For Kia Rio Hyundai Accent (Discontinued)

  • Mfr # K70-101399
  • Zoro # G512242872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K70-101399
Zoro #
G512242872
UPC #
827098202662
Country of Origin
China

Description

Kugel Bearings use premium quality Chevron Grade 2 molybdenum grease


  • Exclusive multi-lip seals are made with Nitrile Rubber (NBR) which can successfully function at temperatures of-40°C while resisting contaminants from fluids and debris
  • Manufactured with CNC tooling, automated grinding and assembly lines for increased consistency
  • Inner rings are made of AISI 52100 alloy (high carbon) steel, low-alloy chromium steel, which meets ASTM International quality standards
  • Core made of high tensile, heat-treatable AISI 1065 high-carbon steel
  • Assembly is precision processed and pre-coated with anti-corrosion lubricant, it not only makes lubricating the bearings easy, but also helps prevent corrosion of the hub
  • Part Reference Numbers : 510125 FW199 WB000058
  • Kit Includes: 2x Front Wheel Bearing (Both Side)
  • Part Reference Numbers : 510125 FW199 WB000058

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.