KM-BBCC-SB Big Bear Camp Cot Sierra / Blk

  • Mfr # 491-KM-BBCC-SRB

  • Zoro # G316502622


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Material
Plastic
Color
Black
Length
44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491-KM-BBCC-SRB
Zoro #
G316502622
UPC #
628098432932
Country of Origin
China

Dimensions

Depth
12 in
Length
44 in

Details

Material
Plastic
Color
Black

Description

Designed for luxury sleeping, with flattened frame for strength and comfort. Simple to fold and open, no assembly required. Rated for 400 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.