
KUMA KM-COFCH-HG Chill Put Festival Chair - Heather Gray
Mfr # 827-KM-COFCH-HG
Zoro # G416106201
product price:Â $64.89
/eaKey Features
Depth
24 in
Length
7.5 in
Color
Gray
Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
827-KM-COFCH-HG
Zoro #
G416106201
UPC #
711841618896
Country of Origin
China
Dimensions
Depth
24 in
Length
7.5 in
Details
Color
Gray
Material
Polyester
Description
The perfect cushioned low chair. Equipped with a stem glass holder on one arm and a beverage holder on the other, this chair has got you covered. Rated for 350 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.