Shop KUMA OUTDOOR GEAR
See all product information
Create Account
KUMA KM-RVMB-GB-12 Bear Outdoor Mat - 12ftx 9ft , Gray/Black
Mfr # 480-KM-RVMB-GB-12
Zoro # G315562870
product price:Â $93.59
/eaKey Features
Color
Gray
Length
16 in
Depth
12 in
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
480-KM-RVMB-GB-12
Zoro #
G315562870
UPC #
628098430228
Country of Origin
China
Dimensions
Length
16 in
Depth
12 in
Details
Color
Gray
Material
Polypropylene
Description
KUMA's Bear Outdoor Mat is constructed of recycled polypropylene breathable material that will not kill grass. The mat is lightweight and ultra-durable, with UV protection and mold and mildew resistance. Reversible design. Includes four stakes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.