Shop KUMA OUTDOOR GEAR
See all product information
Create Account
KUMA Sante Fe Boho Outdoor Mat - 12ftx 9ft , Black/Gray
Mfr # 877-KM-SFB-GB-12
Zoro # G615562761
product price:Â $82.25
/eaKey Features
Overall Width
17 in
Overall Length
37 in
Color
Black
Surface Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 877-KM-SFB-GB-12
- Zoro #
- G615562761
- UPC #
- 628098430297
- Country of Origin
- China
Dimensions
- Overall Width
- 17 in
- Overall Length
- 37 in
Details
- Color
- Black
- Surface Material
- Polypropylene
Description
KUMA Outdoor Gear offers luxury outdoor entrance mats proudly designed in Canada. Add a modern touch to your outdoor set up with our lightweight, breathable and UV protected outdoor mats. Includes four stakes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.