Zoro Homepage

Kuma Jasper Sleeping Bag

  • Mfr # 1200-KM-JSB-BR

  • Zoro # G415562633


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Polyester
Depth
14 in
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200-KM-JSB-BR
Zoro #
G415562633
UPC #
628098430686
Country of Origin
China

Dimensions

Depth
14 in
Length
20 in

Details

Color
Red
Material
Polyester

Description

The Jasper Sleeping Bag offers a comfortable 4 lb. hollow fiber fill and double layer stitching. The inside lining is 100% cotton flannel, while the outside material is a 210T Rip-Stop polyester. Dimensions: 36 width x 80 length. 6.60 lbs. weight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.