KUMA KM-BBCK-SB Busy Bear Camp Kitchen

  • Mfr # 833-KM-BBCK-SB

  • Zoro # G316559749


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
23 in
Color
Black
Material
Aluminum
Depth
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
833-KM-BBCK-SB
Zoro #
G316559749
UPC #
384927551204
Country of Origin
China

Dimensions

Length (In.)
23 in
Depth
31 in

Details

Color
Black
Material
Aluminum

Description

We must eat. What better way to cook then with this functional camp kitchen that is collapsible and light weight making it easy to bring everywhere with you. Includes an aluminum frame, 600x300D polyester bags, steel net, and carry bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.