
KUMA KM-LBCH-RB Lazy Bear Chair - Red Plaid
Mfr # 433-KM-LBCH-RB
Zoro # G316106202
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Material
Polyester
Depth
11 in
Length
42 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
433-KM-LBCH-RB
Zoro #
G316106202
UPC #
628098432666
Country of Origin
China
Dimensions
Depth
11 in
Length
42 in
Details
Color
Red
Material
Polyester
Description
This Lazy Bear Chair has supreme comfort and ample space to kick back and relax. This fully cushioned seat includes a convenient insulated drink holder. Rated for 350 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.