
Kuma Switchback Heated Chair - Heather Gray
Mfr # 887-KM-SBHC-HG
Zoro # G016458496
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Length
41 in
Depth
10 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
887-KM-SBHC-HG
Zoro #
G016458496
UPC #
628098430181
Country of Origin
China
Dimensions
Length
41 in
Depth
10 in
Details
Material
Polyester
Color
Gray
Description
Kuma Outdoor Gear is proud to introduce the first ever DuoHeat System controlled by Bluetooth technology. Grab your phone, open the Kuma Heated App and crank up the heat! As the warmth sets in on both the seat and the lower back, youll be able to micro adjust your temperature from heat settings from 1-10. Designed with a balance of comfort and cra_x001E_smanship, youll wonder how you ever lived without it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.