Zoro Homepage

Adjustable Relief Valve, 3 In, 100 psi

  • Mfr # 0019-K11-MG0100

  • Zoro # G1891836


product price: $2,359.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
3"
Outlet Size
3"
Body Material
Bronze
Outlet Type
MNPT
Inlet Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0019-K11-MG0100
Zoro #
G1891836
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
3"
Outlet Size
3"
Overall Height
12-1/4"
Overall Length
7-1/2"
Inlet Connection Size
3 in
Outlet Connection Size
3 in

Description

Adjustable Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type MNPT, Inlet Size 3 in, Outlet Size 3 in, Factory Set Pressure 100 psi, Disc Material Bronze, Overall Height 12 1/4 in, Application Overpressure relief and protection of pumps, tanks, linesand hydraulic systems, pressure regulationand continuous by-pass relief, Overall Length 7 1/2 in, Spring Material 316 Stainless Steel, Temp. Range -60 Degrees to 406 Degrees F, Test Lever Test Lever Not Included

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.