Shop KUNKLE VALVE

Safety Relief Valve, 1-1/2in.x2in., 100psi

  • Mfr # 6010HGM01AKM0100

  • Zoro # G7088252


product price:  $518.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/2"
Outlet Size
2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6010HGM01AKM0100
Zoro #
G7088252
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/2"
Outlet Size
2"
Overall Length
2-3/4"
Overall Height
10 5/8 in
Outlet Connection Size
2 in
Inlet Connection Size
1 1/2 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Standards
ASME Code UV
Test Lever
Test Lever Included
Spring Material
Stainless Steel
Application
Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves
Factory Set Pressure
100 psi
Seat Material
Metal
Compliance
Section VIII Air/Gas
Temp. Range
-60 Degrees to 406 Degrees F
Disc Material
Brass
Product Type
Safety Relief Valve
Operating Pressure - Minimum
18 psi
Operating Pressure - Maximum
314 psi
ASME Section Code
Section VIII, Section XIII
Outlet Connection Gender
Female
Operating Temperature - Minimum
-60 Degrees F
For Media
Air, Gas
Operating Temperature - Maximum
425 Degrees F
Inlet Connection Gender
Male
Inlet Connection Type
NPT
Outlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/2 in, Outlet Size 2 in, Factory Set Pressure 100 psig, Disc Material Brass, Overall Height 10 5/8 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 2 3/4 in, Seat Material Metal, Spring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.