Safety Relief Valve, 1 x 1-1/4 In, 50 psi

  • Mfr # 6010FEE01AAM0050

  • Zoro # G0207523


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1"
Outlet Size
1 1/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6010FEE01AAM0050
Zoro #
G0207523
UPC #
-
Country of Origin
Japan

Dimensions

Inlet Size
1"
Outlet Size
1 1/4"
Overall Length
4 in
Overall Height
8 1/2 in
Outlet Connection Size
1 1/4 in
Inlet Connection Size
1 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Factory Set Pressure
50 psi
Seat Material
EPR
Spring Material
Stainless Steel
Temp. Range
-60 Degrees to 406 Degrees F
Test Lever
Yes
Disc Material
B21 Alloy 485
Application
Pressure Reducing Stations etc, Steam Boiler and Generators
Standards
ASME Section 1, ASTM A-313 TY 631, National Board Certified, Steam
Product Type
Safety Relief Valve
Operating Pressure - Minimum
18 psi
Inlet Connection Type
NPT
Operating Pressure - Maximum
264 psi
Inlet Connection Gender
Male
Operating Temperature - Maximum
425 Degrees F
ASME Section Code
Section I
Outlet Connection Gender
Female
Operating Temperature - Minimum
-60 Degrees F
Outlet Connection Type
NPT
For Media
Steam

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 50 psi, Disc Material Brass, Overall Height 8 1/2 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 4 in, Seat Material EPR, Spring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.