Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Kunkle Valve Safety Relief Valve, 1/4 In, 1200 psi, Alum 0330-A01-KC1200

Safety Relief Valve, 1/4 In, 1200 psi, Alum (Discontinued)

  • Mfr # 0330-A01-KC1200
  • Zoro # G0215433
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330-A01-KC1200
Zoro #
G0215433
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4"
Outlet Size
1/4"
Overall Length
3 3/4 in
Overall Height
5 1/4 in
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Details

Body Material
Aluminum
Item
Safety Relief Valve
Outlet Type
MNPT
Inlet Type
MNPT
Temp. Range
-20 Degrees to 185 Degrees F
Disc Material
PTFE
Seat Material
Stainless Steel
Factory Set Pressure
1,200 psi
Standards
ASME Section IV, CRN, CSA
Spring Material
Steel
Test Lever
No
Application
Gas
Type
330 Series
Product Type
Safety Relief Valve
Operating Temperature - Maximum
185 Degrees F
ASME Section Code
Section VIII, Section XIII
Outlet Connection Type
NPT
Operating Temperature - Minimum
-20 Degrees F
Inlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Aluminum, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 1/4 in, Outlet Size 1/4 in, Factory Set Pressure 1,200 psi, Disc Material PTFE, Overall Height 5 1/4 in, Overall Length 3 3/4 in, Seat Material Stainless Steel, Spring Material Steel, Temp. Range -20 Degrees to 185 Degrees F, Test Lever Test Lever Not Included, Standards CRN, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.