This item is Discontinued.

Kunkle Valve Safety Relief Valve, 1/4 In, 1500 psi, Alum 0330-A01-KC1500

Safety Relief Valve, 1/4 In, 1500 psi, Alum (Discontinued)

  • Mfr # 0330-A01-KC1500
  • Zoro # G0215442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0330-A01-KC1500
Zoro #
G0215442
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1/4"
Outlet Size
1/4"
Overall Height
5 1/4 in
Overall Length
3 3/4 in
Outlet Connection Size
1/4 in
Inlet Connection Size
1/4 in

Details

Body Material
Aluminum
Item
Safety Relief Valve
Outlet Type
MNPT
Inlet Type
MNPT
Test Lever
No
Spring Material
Steel
Disc Material
PTFE
Seat Material
Stainless Steel
Temp. Range
-20 Degrees to 185 Degrees F
Standards
ASME Section IV, CRN, CSA
Application
Gas
Factory Set Pressure
1,500 psi
Type
330 Series
Product Type
Safety Relief Valve
Outlet Connection Type
NPT
Operating Temperature - Maximum
185 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Inlet Connection Type
NPT
ASME Section Code
Section VIII, Section XIII

Description

Safety Relief Valve, Body Material Aluminum, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 1/4 in, Outlet Size 1/4 in, Factory Set Pressure 1,500 psi, Disc Material PTFE, Overall Height 5 1/4 in, Overall Length 3 3/4 in, Seat Material Stainless Steel, Spring Material Steel, Temp. Range -20 Degrees to 185 Degrees F, Test Lever Test Lever Not Included, Standards CRN, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.